Threaded Conduit Nipple, 2" x 3", Aluminum

Item #: 473933

Cat #: ALUNIP2X3

UPC: 784011013531

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011013531, ALUNIP2X3

Specifications

Length: 3 in
Diameter: 2 in
Material: Aluminum
Length: 3 in
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)