1
more
Panduit R100X150V1T Turn-Tell Label 1" x
Item #: 473840
Cat #: R100X150V1T
UPC: 074983219339
Sign In or Register to view pricing and more.
Documents & Guides
The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50" (12.7 mm) high. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a white print-on area color. The label is 1.0" wide and 1.5" long (25.4 x 38.1 mm). It has a 3.0" (76.2 mm) core and supports 10-6 AWG wire/cable, Cat 5e/6/6e, and Cat 5e FTP cable. It has 4 of labels per row and comes in packages of 2500. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.
Overview
The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50" (12.7 mm) high. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a white print-on area color. The label is 1.0" wide and 1.5" long (25.4 x 38.1 mm). It has a 3.0" (76.2 mm) core and supports 10-6 AWG wire/cable, Cat 5e/6/6e, and Cat 5e FTP cable. It has 4 of labels per row and comes in packages of 2500. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.
Also known as: 074983219339, R100X150V1T
Specifications
Type: | Thermal Transfer, Label |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 1.500 in |
Type: | Thermal Transfer, Label |
Material: | Vinyl |
Length: | 1.500 in |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)