Wiring Duct, Solid Wall, 1/2" x 1/2" x 6', PVC, Gray
Item #: 473559
Cat #: FS.5X.5LG6
UPC: 07498333956
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Solid Wall Wiring Duct, 1/2" W x 1/2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Solid Wall Wiring Duct, 1/2" W x 1/2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 07498333956, FS.5X.5LG6
Specifications
Height: | 1/2 in |
Width: | 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 1/2 in |
Color: | Gray |
Length: | 6 ft |
Width: | 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)