6 LAMP T8 ELITE

Item #: 473363

Cat #: EL4SA632UNIH

UPC: 762148066323

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCPI EL4SA632UNIH 6 LAMP T8 ELITE

Overview

TCPI EL4SA632UNIH 6 LAMP T8 ELITE
Also known as: 762148066323, EL4SA632UNIH

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)