Wiring Duct, Wide Slot, 1-1/2" x 1-1/2" x 6', PVC, Black

Item #: 47321

Cat #: G1.5X1.5BL6

UPC: 074983613090

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983613090, G1.5X1.5BL6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: Black
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Black
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)