This product has been discontinued.
2
more
Electronic Time Control, 24-Hour Basic
Item #:
472992
Cat #:
ET1115CPD82
UPC:
078275112193
Sign In or Register to view pricing and more.
Electronic Time Control, 24-Hour Basic, 1-Circuit, Switch Type: SPDT, 120-277 Volts AC, Outdoor Type 3R Plastic Enclosure
Overview
Electronic Time Control, 24-Hour Basic, 1-Circuit, Switch Type: SPDT, 120-277 Volts AC, Outdoor Type 3R Plastic Enclosure
Also known as: 078275112193, ET1115CPD82
Specifications
Type: | Electronic |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3 |
Type: | Electronic |
IP/NEMA Rating: | NEMA 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)