TURNLOK GCM PLUG 3W 20A 125V B&W

Item #: 472946

Cat #: L520-PGCM

UPC: 785007265491

Documents & Guides
20A 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-20P
Sign In or Register to view pricing and more.

No associated products found.

Overview

20A 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-20P
Also known as: 785007265491, L520-PGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 20
Type: Plug
Length: 3 in
NEMA Configuration: L5-20P
Phase: 3
Amps: 20
Length: 3 in
Color: Gray, Black, White
Type: Plug
NEMA Configuration: L5-20P

Customer Reviews

No reviews for this product
(0)