Wiring Duct, Wide Slot, 1" x 2" x 6', PVC, Black

Item #: 47252

Cat #: G1X2BL6

UPC: 074983615001

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983615001, G1X2BL6

Specifications

Height: 2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)