HOSP GRD EHD DUP RECEPT 20A/125V BN

Item #: 472147

Cat #: PT8300

UPC: 785007091106

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt Brown

Overview

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt Brown
Also known as: 785007091106, PT8300

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)