Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67

Item #: 471515

Cat #: 37-24047

UPC: 784474045599

Sign In or Register to view pricing and more.
Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67, Wiring Capacity: 4 AWG – 4/0 AWG, Blue

Overview

Switch-Rated Receptacle, 200A, 277/480V, 3P+N+G, NEMA 4X, IP66/67, Wiring Capacity: 4 AWG – 4/0 AWG, Blue
MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.
Also known as: 784474045599, 37-24047

Specifications

Amps: 200
IP/NEMA Rating: IP66, IP67, NEMA 4X
Color: Blue
Material: Aluminum
Volts AC: 277/480
Amps: 200
Color: Blue
Volts AC: 277/480
IP/NEMA Rating: IP66, IP67, NEMA 4X
Material: Aluminum

Customer Reviews

No reviews for this product
(0)