BI PIN 50K TWIN TUBE LAMP

Item #: 471274

Cat #: 33113SP50K

UPC: 762148083306

Documents & Guides
BI PIN 50K TWIN TUBE LAMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

BI PIN 50K TWIN TUBE LAMP
Also known as: 762148083306, 33113SP50K

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Type: Spring
Color: White
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Lumens: 800
Color: White
Color Rendering Index (CRI): 82
Type: Spring
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)