Hinged Wiring Duct Cover, for 3" Wide PANDUCT, Light Gray, 6'

Item #: 47109

Cat #: HC3LG6

UPC: 074983138531

Sign In or Register to view pricing and more.
Wiring Duct Cover, for 3" Wide Hinged PANDUCT Wiring Duct, Lead-free PVC, Light Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 3" Wide Hinged PANDUCT Wiring Duct, Lead-free PVC, Light Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Hinged Duct Cover, Polyvinyl Chloride, 3 Inches Width x 6 Feet, Light Gray, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.
Also known as: 074983138531, HC3LG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)