SLIDE DIM SP 1600W 120V IV

Item #: 470975

Cat #: CD1600-I

UPC: 785007302509

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole1600W 120V, Ivory

Overview

Slide Dimmer, Single Pole1600W 120V, Ivory
Also known as: 785007302509, CD1600-I

Specifications

Poles: 1
Wattage: 1600
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: Ivory

Customer Reviews

No reviews for this product
(0)