3-1/2" Round Vapor Box With Adjustable Bracket, Depth: 2.65", Non-Metallic

Item #: 470840

Cat #: FBR415F

UPC: 018997722041

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Round Vapor Box With Adjustable Bracket 16 to 24 Inch, Depth: 2.65 Inch, Cubic Inches: 18.3, Non-Metallic

Overview

3-1/2 Inch Round Vapor Box With Adjustable Bracket 16 to 24 Inch, Depth: 2.65 Inch, Cubic Inches: 18.3, Non-Metallic
Just like our vapor boxes for fixtures and devices, these fan/fixture boxes have built-in flanges with gaskets installed that form a protective barrier against air infiltration, so installers can meet residential codes where required. Best of all, they deliver flush ceiling installations! Fast, secure installation in new construction, our fan/fixture vapor boxes mount to wood joists with supplied screws.
Also known as: 018997722041, FBR415F

Specifications

Mounting: Bracket
Color: Black
Material: Steel
Depth: 2.650 in
Cubic Inches: 18.300 in³
Mounting: Bracket
Material: Steel
Cubic Inches: 18.300 in³
Color: Black
Depth: 2.650 in

Customer Reviews

No reviews for this product
(0)