MOTOR, ELECTRIC

Item #: 470796

Cat #: 00518XT3H184T

UPC: 909323914431

Sign In or Register to view pricing and more.
Documents & Guides
WEG 00518XT3H184T MOTOR, ELECTRIC

Overview

WEG 00518XT3H184T MOTOR, ELECTRIC
Also known as: 909323914431, 00518XT3H184T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 1.500
Volts AC: 575
Mounting: Foot
Family / Style: TEFC
Size: 145T
RPM: 1800
Amps Range: 2.300 - 4.600
Phase: 3
Horsepower: 1.500
Mounting: Foot
Size: 145T
Amps Range: 2.300 - 4.600
Material: Cast Iron
Volts AC: 575
Family / Style: TEFC
RPM: 1800

Customer Reviews

No reviews for this product
(0)