Wallpack, LED, 20W, 120-277V

Item #: 470771

Cat #: XTOR2A-PC1

UPC: 080083592395

Sign In or Register to view pricing and more.
Documents & Guides
Crosstour, Led, 20w, Small Housing, Universal Wall/low Level Mount, 120-277v, Ca

Overview

Crosstour, Led, 20w, Small Housing, Universal Wall/low Level Mount, 120-277v, Ca
Also known as: 080083592395, XTOR2A-PC1

Specifications

Type: Wallpack
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Wattage: 20
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Carbon Bronze
Wattage: 20
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)