26W Slim LED Wallpack, 40K, Bronze

Item #: 470492

Cat #: SLIM26N

UPC: 019813040523

Sign In or Register to view pricing and more.
Documents & Guides
Slim LED Wallpack, 26 Watt, 3524 Lumens, Color Temperature: 4000K, Bronze

Overview

Slim LED Wallpack, 26 Watt, 3524 Lumens, Color Temperature: 4000K, Bronze
Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.
Also known as: 019813040523, SLIM26N

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3500
Color: Bronze
Light Technology: LED
Wattage: 26
Lumens: 3500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)