Slotted Hinged Duct, PVC, 3X3X6', Gray

Item #: 47036

Cat #: H3X3LG6

UPC: 074983138487

Sign In or Register to view pricing and more.
Type H Hinged Cover Wide Slot Wiring Duct, 3 W x 3 H, 6' L, PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type H Hinged Cover Wide Slot Wiring Duct, 3 W x 3 H, 6' L, PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Hinged Cover design with wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983138487, H3X3LG6

Specifications

Width: 3 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)