2-Light Bath/Vanity, Antique Bronze

Item #: 470263

Cat #: P2707-20

UPC: 785247166589

Documents & Guides
2-Light Bath/Vanity, Antique Bronze Finish, Steel, Etched Glass Shades, 120 Volt, 100 Watt, 12 Inch Width, 7-1/2 Inch Height, 6-1/2 Inch Depth
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Light Bath/Vanity, Antique Bronze Finish, Steel, Etched Glass Shades, 120 Volt, 100 Watt, 12 Inch Width, 7-1/2 Inch Height, 6-1/2 Inch Depth
Gather possesses a smart simplicity to complement today’s home. This two-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247166589, P2707-20

Specifications

Color: Antique Bronze
Wattage: 100
Width: 12 in
Volts AC: 120
Height: 7.5 in
Material: Steel
Mounting: Wall
Depth: 6.500 in
Standards: California Proposition 65
Color: Antique Bronze
Width: 12 in
Height: 7.5 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Volts AC: 120
Material: Steel
Depth: 6.500 in

Customer Reviews

No reviews for this product
(0)