12V, 20W T3, Large Horizon, Black

Item #: 470237

Cat #: RL4-AS7

UPC: 783352001948

Documents & Guides
The RL series of low voltage path lights have the charm and unique character of Tudor and Horizons reflected in their individual styling. Both create a soft luminescent ambience, free of glare, because of their hidden light source. Energy saving LED is available to ensure even light distribution and long life.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The RL series of low voltage path lights have the charm and unique character of Tudor and Horizons reflected in their individual styling. Both create a soft luminescent ambience, free of glare, because of their hidden light source. Energy saving LED is available to ensure even light distribution and long life.
Also known as: 783352001948, RL4-AS7

Specifications

Volts AC: 12
Wattage: 20
Color: Black
Length: 17.250 in
Light Technology: Halogen
Volts AC: 12
Color: Black
Light Technology: Halogen
Wattage: 20
Length: 17.250 in

Customer Reviews

No reviews for this product
(0)