Search results

874 Found
Hadco

11W LED Low Voltage Bullet Fixture, 3000K

Item #: 883118
CAT #: BL9DW-HS7
UPC: 783352020819
Sign In or Register to view pricing and more.
Hadco

12V LED WARM 7 WATTS FLOOD MICRO BULLE

Item #: 1161894
CAT #: BL5016-HS7LED7FLW
UPC: 783352017093
Sign In or Register to view pricing and more.
Hadco

75W FLOOD FIXTURE

Item #: 122625
CAT #: B3-H
UPC: 783352003591
Sign In or Register to view pricing and more.
Hadco

120V 100W PAR30 BULL

Item #: 238188
CAT #: BU3-A
UPC: 783352005083
Sign In or Register to view pricing and more.
Hadco

MED MUSHROOM PATH LI

Item #: 153845
CAT #: MU5A
UPC: 783352001597
Sign In or Register to view pricing and more.
Hadco

SM TULIP PATHLYTE,STKE & LAMP

Item #: 541298
CAT #: TUL1-GS7
UPC: 783352014139
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE,ACCENT,WW,BLACK

Item #: 841003
CAT #: BL9DW-AS7
UPC: 783352020802
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE ACCENT LINE-VOLT WW BRONZE

Item #: 1117792
CAT #: B9DW-H
UPC: 783352022783
Sign In or Register to view pricing and more.
Hadco

LG HORIZON,75W,120V,A19

Item #: 162053
CAT #: R3-G
UPC: 783352008909
Sign In or Register to view pricing and more.
Hadco

PAR38 COMPOSITE FLD

Item #: 174832
CAT #: BU4-H
UPC: 783352005137
Sign In or Register to view pricing and more.
Hadco

100W-120V MED MUSHROOM L

Item #: 143889
CAT #: MU5-G
UPC: 783352001603
Sign In or Register to view pricing and more.
Hadco

Transformer, Inground, Landscape, 150VA/150W, Gray

Item #: 1168932
CAT #: TC152-12
UPC: 783352015037
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE INGROUND WW BLK

Item #: 904156
CAT #: IL9DW-A
UPC: 783352021588
Sign In or Register to view pricing and more.
Hadco

300VA MULTITAP TFMR

Item #: 248141
CAT #: TSS354-15
UPC: 783352015006
Sign In or Register to view pricing and more.
Hadco

MEDIUM ALUMINUM BULLYTE

Item #: 232421
CAT #: B3-A
UPC: 783352003577
Sign In or Register to view pricing and more.
Hadco

PATH SM MUSH 12V LED T3 LMP STK

Item #: 1114535
CAT #: MUL4-HS7LED2W
UPC: 783352020482
Sign In or Register to view pricing and more.
Hadco

11W LED Low Voltage Bullet Fixture, 3000K

LED Low Voltage Bullet Fixture, 11 Watt, 12V, Lumens: 112 - 710, Color Temperature: 3000K, Stake Mount, Color: Bronze
Item #: 883118
CAT #: BL9DW-HS7
UPC: 783352020819
Sign In or Register to view pricing and more.
Hadco

12V LED WARM 7 WATTS FLOOD MICRO BULLE

12V LED WARM 7 WATTS FLOOD MICRO BULLET W/STAKE BRONZE
Item #: 1161894
CAT #: BL5016-HS7LED7FLW
UPC: 783352017093
Sign In or Register to view pricing and more.
Hadco

75W FLOOD FIXTURE

HAD B3H 75W FLOOD FIXTURE
Item #: 122625
CAT #: B3-H
UPC: 783352003591
Sign In or Register to view pricing and more.
Hadco

120V 100W PAR30 BULL

HAD BU3A 120V 100W PAR30 BULL
Item #: 238188
CAT #: BU3-A
UPC: 783352005083
Sign In or Register to view pricing and more.
Hadco

MED MUSHROOM PATH LI

HAD MU5A MED MUSHROOM PATH LI
Item #: 153845
CAT #: MU5A
UPC: 783352001597
Category: Path Lighting
Sign In or Register to view pricing and more.
Hadco

SM TULIP PATHLYTE,STKE & LAMP

PHILIPS LUMINAIRES, Hadco, Healthcare, Path Conventional Low Voltage
Item #: 541298
CAT #: TUL1-GS7
UPC: 783352014139
Category: Path Lighting
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE,ACCENT,WW,BLACK

FlexScape - breaking new ground with optimal flexibility Ultimate design flexibility;Ability to change light outputs in the field as needs change;Ensures lasting durability;50,000 hour lifetime;Timeless modern look complements any landscape Hadco FlexScape LED accent luminaire BL9 brings landscape lighting to the next level. Designed for optimal LED performance, it provides the lighting professional with countless low-voltage options. The luminaire’s rugged die-cast aluminum housing features low-energy outdoor lighting. Convenient beam adjustability makes for easy on-site lighting effect changes. The lockable aiming is well- suited for accenting objects, textures, walls, trees, etc. This all-weather luminaire comes with 100% molded silicone gaskets. Zoomable LED optics;Adjustable light output;Rugged Construction;Effective thermal management;Sleek design Landscape
Item #: 841003
CAT #: BL9DW-AS7
UPC: 783352020802
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE ACCENT LINE-VOLT WW BRONZE

FLEXSCAPE ACCENT LINE-VOLT WW BRONZE
Item #: 1117792
CAT #: B9DW-H
UPC: 783352022783
Sign In or Register to view pricing and more.
Hadco

LG HORIZON,75W,120V,A19

R3 - beautifully illuminating walkways for safe navigation Suitable for a variety of applications;Durable and lasting construction;Quick and easy installation;Fade and abrasion resistant Hadco’s R3 path light is constructed of die cast aluminum and features a tiered conservative styling for a variety of applications. It is line voltage fixture that includes a painted, tempered glass jar with clear glass top and Verdi finish. Die cast aluminum housing;Lamp included;Low voltage quick connector included Walkway
Item #: 162053
CAT #: R3-G
UPC: 783352008909
Category: Path Lighting
Sign In or Register to view pricing and more.
Hadco

PAR38 COMPOSITE FLD

HAD BU4H PAR38 COMPOSITE FLD
Item #: 174832
CAT #: BU4-H
UPC: 783352005137
Sign In or Register to view pricing and more.
Hadco

100W-120V MED MUSHROOM L

HAD MU5G 100W-120V MED MUSHROOM L
Item #: 143889
CAT #: MU5-G
UPC: 783352001603
Category: Path Lighting
Sign In or Register to view pricing and more.
Hadco

Transformer, Inground, Landscape, 150VA/150W, Gray

Transformer, Inground, Landscape, 150VA, 150 Watt, Gray, 6 Foot Heavy-Duty 18-3 AWG, 105-¦ C, SJT Power Cord with 3 Prong Grounded Wall Plug
Item #: 1168932
CAT #: TC152-12
UPC: 783352015037
Sign In or Register to view pricing and more.
Hadco

FLEXSCAPE INGROUND WW BLK

FLEXSCAPE INGROUND WW BLK
Item #: 904156
CAT #: IL9DW-A
UPC: 783352021588
Sign In or Register to view pricing and more.
Hadco

300VA MULTITAP TFMR

HAD TSS354-15 300VA MULTITAP TFMR,
Item #: 248141
CAT #: TSS354-15
UPC: 783352015006
Sign In or Register to view pricing and more.
Hadco

MEDIUM ALUMINUM BULLYTE

HAD B3-A MEDIUM ALUMINUM BULLYTE
Item #: 232421
CAT #: B3-A
UPC: 783352003577
Sign In or Register to view pricing and more.
Hadco

PATH SM MUSH 12V LED T3 LMP STK

PATH SM MUSH 12V LED T3 LMP STK
Item #: 1114535
CAT #: MUL4-HS7LED2W
UPC: 783352020482
Sign In or Register to view pricing and more.
Page 1 of 55
874 Items found