BREAKER 80A 2P 120/240V 65K HBL

Item #: 470008

Cat #: B280HH

UPC: 783643270060

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 80A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 80A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P
Also known as: 783643270060, B280HH

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 80
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)