Compression Lug, Copper, 1-Hole

Item #: 469984

Cat #: LCBX300-12-6

UPC: 074983445615

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 1/2" Stud Hole
Also known as: 074983445615, LCBX300-12-6

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)