BREAKER 60A 2P 120/240V

Item #: 469971
Cat #: QF260P
UPC: 783643367838
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE QF260P BREAKER 60A 2P 120/240V

Overview

ITE QF260P BREAKER 60A 2P 120/240V
Also known as: 783643367838, QF260P

Specifications

Poles: 2
Volts AC: 120/240
Family / Style: QP
Amps: 60
Interrupt Rating DC: 10 kA
Poles: 2
Family / Style: QP
Interrupt Rating DC: 10 kA
Volts AC: 120/240
Amps: 60

Customer Reviews

No reviews for this product
(0)