Bath/Vanity Fixture, 3-Light, 100 Watt, Polished Chrome

Item #: 469968

Cat #: P2708-15

UPC: 785247170906

Sign In or Register to view pricing and more.
Documents & Guides
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Polished Chrome Finish, Etched Glass Shades, Mounts in “Up” or “Down” Position

Overview

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Polished Chrome Finish, Etched Glass Shades, Mounts in “Up” or “Down” Position
Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247170906, P2708-15

Specifications

Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Color: Polished Chrome
Material: Steel

Customer Reviews

No reviews for this product
(0)