Slotted Hinged Duct,PVC,1.5X3X6',Light G

Item #: 46990

Cat #: H1.5X3LG6

UPC: 074983138449

Sign In or Register to view pricing and more.
Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983138449, H1.5X3LG6

Specifications

Color: Light Gray
Width: 1 1/2 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)