3
more

Barricade/Warning Tape, 3" x 1000', Yellow
Item #: 46975
Cat #: 58003
UPC: 092644580031
Documents & Guides
Barricade/Warning Tape, Legend: CAUTION - BURIED ELECTRIC LINE, 3 Inch x 1000 Foot, Yellow
Sign In or Register to view pricing and more.
No associated products found.
Overview
Barricade/Warning Tape, Legend: CAUTION - BURIED ELECTRIC LINE, 3 Inch x 1000 Foot, Yellow
Also known as: 092644580031, 58003
Specifications
Type: | Tape, Caution, Underground |
Width: | 3 in |
Color: | Red |
Length: | 1000 ft |
Standards: | California Proposition 65 |
Type: | Tape, Caution, Underground |
Color: | Red |
Standards: | California Proposition 65 |
Width: | 3 in |
Length: | 1000 ft |
Customer Reviews
No reviews for this product
(0)