Wide Slot Hinged Wiring Duct, 1-3/4", Gray, 6'

Item #: 46969

Cat #: H1.5X2LG6

UPC: 074983138432

Sign In or Register to view pricing and more.
Wide Slot Hinged Wire Duct, PVC H x W x L: 1.75" x 1.98" x 6', Color: Gray, 0.31" Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Item Does Not Include Cover (HC1.5LG6) ***

Overview

Wide Slot Hinged Wire Duct, PVC H x W x L: 1.75" x 1.98" x 6', Color: Gray, 0.31" Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Item Does Not Include Cover (HC1.5LG6) ***
Wide slot/finger design provides excellent wire management in general purpose applications and is compatible with a wide range of wire sizes and component types.
Also known as: 074983138432, H1.5X2LG6

Specifications

Color: Light Gray
Height: 2 in
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 1 1/2 in
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)