Wall Light, 2 Light, 60W, 120V, Brushed Nickel

Item #: 469590

Cat #: WS230-G100WT/CH

UPC: 790576157634

Sign In or Register to view pricing and more.
Documents & Guides
Wall Light, 2 Light, 60 Watt, 120 Volts, Brushed Nickel, B-10, Length: 18-1/8 inch, Candelabra Screw

Overview

Wall Light, 2 Light, 60 Watt, 120 Volts, Brushed Nickel, B-10, Length: 18-1/8 inch, Candelabra Screw
Also known as: 790576157634, WS230-G100WT/CH

Specifications

Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Length: 18.125 in
Type: Bath/Wall Fixture
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Type: Bath/Wall Fixture
Color: Brushed Nickel
Length: 18.125 in
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)