Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, Blue

Item #: 46926

Cat #: G1X3IB6

UPC: 074983661404

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Also known as: 074983661404, G1X3IB6

Specifications

Color: Blue
Width: 1 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 1 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)