Wallpack, 26w, 5100K, 2849 lumen, Bronze, 175W MH equivalent

Item #: 469157

Cat #: SLIM26

UPC: 019813040509

Documents & Guides
Wallpack, 26w, 5100K, 2849 lumen, Bronze, 175W MH equivalent
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, 26w, 5100K, 2849 lumen, Bronze, 175W MH equivalent
The RAB RABSLIM26 SLIM wall packs deliver ultra efficient LED technology in a compact design that's super easy to install as a downlight.
Also known as: 019813040509, SLIM26

Specifications

Color Temperature: 5100 (Bright White)
Type: Wallpack
Wattage: 26
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5100 (Bright White)
Wattage: 26
Light Technology: LED
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)