
Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel
Item #: 46911
Cat #: 812M58
UPC: 782856172109
Documents & Guides
Flange- Mount Conduit clips. (Snap-close). 1/2" or 3/4" Hammer-On pipe clip for flanges 5/16" to 1/2". Load limit: 75 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.
Overview
Flange- Mount Conduit clips. (Snap-close). 1/2" or 3/4" Hammer-On pipe clip for flanges 5/16" to 1/2". Load limit: 75 lbs. Standard Packaging Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856172109, 812M58, Pipe hanger, bang on , Bottom hammer on
Specifications
Diameter: | 3/4 in, 1/2 in |
Mounting: | Flange |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Mounting: | Flange |
Customer Reviews
No reviews for this product
(0)