4-3/4" Round Extension Box, Open Base, 500/700 Series Raceway, Ivory

Item #: 23546

Cat #: V5737

UPC: 786776070408

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. Ivory.
Sign In or Register to view pricing and more.

Overview

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070408, V5737

Specifications

Height: 1 in
Color: Ivory
Material: Steel
Diameter: 4 3/4 in
Height: 1 in
Material: Steel
Color: Ivory
Diameter: 4 3/4 in

Customer Reviews

No reviews for this product
(0)