Ring Terminal, Nylon Insulated, 18 - 14 AWG

Item #: 469

Cat #: PN14-14R-C

UPC: 074983800223

Ring Terminal, Nylon Insulated, 18 - 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 100 Each
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Nylon Insulated, 18 - 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 100 Each
Pan-Term Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983800223, PN14-14R-C

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 14
Stud Size: 1/4 in
Color: Blue
Material: Nylon
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)