2
more
Wiring Duct, Wide Slot, 1/2" x 1" x 6', PVC, Gray
Item #: 46879
Cat #: G.5X1LG6
UPC: 074983638802
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 1 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 1 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983638802, G.5X1LG6
Specifications
Width: | 1/2 in |
Color: | Gray |
Height: | 1 in |
Material: | PVC |
Length: | 6 ft |
Width: | 1/2 in |
Height: | 1 in |
Length: | 6 ft |
Color: | Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)