TCP 80102735 27W SPRINGLIGHT 35K

Item #: 468768

Cat #: 80102735

UPC: 762148078999

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 1750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 1750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours
Also known as: 762148078999, 80102735

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 27
Lumens: 1750
Shape: EL/mDT (Twister)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1750
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 27
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)