


#3 Square-Recess Screwdriver
Item #: 46862
Cat #: 667
UPC: 092644851728
Documents & Guides
Screwdriver, Length: 12-1/4", Shank Length: 8", Square-Recess (#3)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Screwdriver, Length: 12-1/4", Shank Length: 8", Square-Recess (#3)
The Klein Tools #3 Square-Recess Tip Screwdriver has an 8-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.
Also known as: 092644851728, 667
Specifications
Color: | Black |
Material: | Steel |
Type: | Screwdriver, Square Tip |
Length: | 8 in |
Standards: | California Proposition 65 |
Color: | Black |
Type: | Screwdriver, Square Tip |
Standards: | California Proposition 65 |
Material: | Steel |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)