3/16" Cabinet Tip Rotary Screwdriver

Item #: 46838

Cat #: 670-3

UPC: 092644851742

Sign In or Register to view pricing and more.
Rotary Screwdriver, Rapi-Driv, Length: 7-3/4", Shank Length: 4", Slotted Cabinet Tip (3/16")

Overview

Rotary Screwdriver, Rapi-Driv, Length: 7-3/4", Shank Length: 4", Slotted Cabinet Tip (3/16")
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Also known as: 092644851742, 670-3, wiggly, Twirley, Squiggley

Specifications

Color: Black
Length: 4 in, 7.750 in
Material: Steel
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Color: Black
Material: Steel
Standards: California Proposition 65
Length: 4 in, 7.750 in
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)