Wiring Duct, Wide Slot, 3/4" x 1" x 6', PVC, Gray

Item #: 46832

Cat #: G.75X1LG6

UPC: 074983638932

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, .75 W x 1 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, .75 W x 1 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983638932, G.75X1LG6

Specifications

Width: 3/4 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3/4 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)