Pulling Grip 36" L, 1.0" to 1.5"

Item #: 468094

Cat #: KP100-36

UPC: 092644474835

Sign In or Register to view pricing and more.
Pulling Grip, 1.0 to 1.5-Inch Diameter, 36-Inch, KP Heavy Duty - Medium Length

Overview

Pulling Grip, 1.0 to 1.5-Inch Diameter, 36-Inch, KP Heavy Duty - Medium Length
Also known as: 092644474835, KP100-36

Specifications

Length: 36 in
Diameter Range: 1.000 - 1.490 in
Length: 36 in
Diameter Range: 1.000 - 1.490 in

Customer Reviews

No reviews for this product
(0)