Weaved Eye Pulling Grips 1" to 1.5"

Item #: 468093

Cat #: KP100-24

UPC: 092644474767

Sign In or Register to view pricing and more.
Wire Pulling Grips, Weaved Eye, 1 to 1.5-Inch, KP Heavy Duty - Short Length

Overview

Wire Pulling Grips, Weaved Eye, 1 to 1.5-Inch, KP Heavy Duty - Short Length
Also known as: 092644474767, KP100-24

Specifications

Length: 24 in
Diameter Range: 1.250 - 1.490 in
Length: 24 in
Diameter Range: 1.250 - 1.490 in

Customer Reviews

No reviews for this product
(0)