SLIM 18W 5K PC20V TO 277WALL WH

Item #: 468024

Cat #: SLIM18W

UPC: 019813040455

Documents & Guides
Wall Packs 2556 Lumens Slim 18W White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Packs 2556 Lumens Slim 18W White
Also known as: 019813040455, SLIM18W

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color: White
Color Rendering Index (CRI): 71
Color: White
Wattage: 18

Customer Reviews

No reviews for this product
(0)