15A 120/277VAC B+S WIRE COMM 3W SW I

Item #: 467921

Cat #: CSB15AC3-I

UPC: 785007126228

Sign In or Register to view pricing and more.
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, Ivory.

Overview

Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, Ivory.
Also known as: 785007126228, CSB15AC3-I

Specifications

Type: Switch, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 15
Color: Ivory
Type: Switch, Toggle
Volts AC: 120, 277
Color: Ivory
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)