Phillips Rotary Screwdriver, #2

Item #: 46771

Cat #: 682-6

UPC: 092644851841

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Phillips (#2)

Overview

Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Phillips (#2)
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit.
Also known as: 092644851841, 682-6, Twirley , wiggly

Specifications

Type: Phillips, Screwdriver, Crank-Action
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Phillips, Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in

Customer Reviews

No reviews for this product
(0)