3
more

Hacksaw Frame, 12"
Item #: 148116
Cat #: 702-12
UPC: 092644702129
Documents & Guides
12" Hacksaw Frame, with (1) Blade, Blade Size: 12" , TPI: 24, (1) Reciprocating Blade, Blade Size: 6", TPI: 24.
Sign In or Register to view pricing and more.
Overview
12" Hacksaw Frame, with (1) Blade, Blade Size: 12" , TPI: 24, (1) Reciprocating Blade, Blade Size: 6", TPI: 24.
Klein Tools 12-Inch (304.8 mm) High-Tension Hacksaw has adjustable blade tension up to 30,000 Pounds Per Square Inch for fast, precise cuts. Includes 12-Inch (305 mm) x 24 Teeth Per Inch bi-metal hack saw blade and 6-Inch (152 mm) x 24 Teeth Per Inch bi-metal reciprocating saw blade. Also has convenient blade storage in handle and soft touch grips.
Also known as: 092644702129, 702-12
Specifications
Length: | 12 in |
Standards: | California Proposition 65 |
Length: | 12 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)