LAMP 150W MH PULSE START M102 MEDIUM BAS

Item #: 467247

Cat #: LMH150PS

UPC: 019813002750

Sign In or Register to view pricing and more.
Documents & Guides
Lamp 150W Mh Pulse Start M102 Medium Base

Overview

Lamp 150W Mh Pulse Start M102 Medium Base
Also known as: 019813002750, LMH150PS

Specifications

Type: Pulse Start
Base: Medium Screw (E26)
Lumens: 14000
ANSI Code: M102
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
Lumens: 14000
Wattage: 150
Light Technology: HID
Base: Medium Screw (E26)
ANSI Code: M102
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)