4
more
GFCI Duplex Receptacle, 15A, 125V, 2 Pole, 3 Wire, Ivory
Item #: 466802
Cat #: GF15V
UPC: 032664556913
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Ivory
Overview
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Ivory
Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.
Also known as: 032664556913, GF15V
Specifications
Amps: | 15 |
Color: | Ivory |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)