Wiring Duct, Wide Slot, 2-1/2" x 3" x 6', PVC, Gray

Item #: 46677

Cat #: G2.5X3LG6

UPC: 074983639359

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983639359, G2.5X3LG6

Specifications

Width: 2 1/2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)