
Weatherproof Round Box, (3) 3/4" Outlets, 2-1/4" Deep, Aluminum, White
Item #: 466484
Cat #: VXCW-3/4
UPC: 019813904320
Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White
Sign In or Register to view pricing and more.
Overview
Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White
Also known as: 019813904320, VXCW-3/4
Specifications
Mounting: | Vertical, Horizontal |
Color: | White |
Depth: | 1.620 in |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 3/4 in |
Mounting: | Vertical, Horizontal |
Depth: | 1.620 in |
Number of Threaded Outlets: | 3 |
Color: | White |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)