Laser/Ink Jet, Network Label, Adhesive P

Item #: 466229

Cat #: N025X075FJJ

UPC: 074983569298

Sign In or Register to view pricing and more.
Non-laminated polyolefin label, 0.25" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 25 labels/row, 275 labels/sheet, 10000 labels per package.

Overview

Non-laminated polyolefin label, 0.25" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 25 labels/row, 275 labels/sheet, 10000 labels per package.
Also known as: 074983569298, N025X075FJJ

Specifications

Material: Polyolefin
Type: Label
Color: White
Length: 3 in
Material: Polyolefin
Color: White
Type: Label
Length: 3 in

Customer Reviews

No reviews for this product
(0)